Nuvo Lighting S604526 "Patrone" Up Light Pendant
| Item: | S604526 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $270.03
Details and Dimensions
| Height | 23" |
| Width | 16" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Glass Type | Frosted / Clear |
| Shade Material | Glass |
| Shade Type | Drum |


