Nuvo Lighting S604525 "Patrone" Mid Sized Chandelier
| Item: | S604525 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $330.06
Details and Dimensions
| Height | 27" |
| Width | 25" |
| Diameter | 25" |
| Number Of Tiers | 1 |
| Number of Bulbs | 5 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Frosted / Clear |
| Shade Material | Glass |
| Voltage | 120V |


