Nuvo Lighting S604523 "Patrone" 3 Bulb Bathroom Light
| Item: | S604523 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $135.97
Details and Dimensions
| Height | 10-1/4" |
| Width | 22" |
| Extension From Wall | 7" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Mounting Options | Up Light |
| Glass Type | Frosted / Clear |
| Shade Material | Glass |
| Voltage | 120V |


