Nuvo Lighting S604521 "Patrone" 1 Bulb Wall Sconce
| Item: | S604521 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $55.93
Details and Dimensions
| Height | 11" |
| Width | 6" |
| Extension From Wall | 7-1/4" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Frosted / Clear |
| Shade Material | Glass |


