Nutone NQTXEN110SFLT "Ultra Silent" Bathroom Fan with Light
| Item: | NQTXEN110SFLT |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $369.15
Details and Dimensions
| Duct Size | 6" |
| Housing Length | 11-3/8" |
| Housing Width | 10-1/2" |
| Housing Depth | 7-5/8" |
| Grill Length | 13-3/4" |
| Grill Width | 12-7/8" |
| Sones | 0.7 |
| CFM | 110 CFM |
| Voltage | 120V |
| Amperage | 1.1 Amps |
| Number of Bulbs | 1 |
| Bulb Type | Fluorescent |
| Max. Wattage Per Bulb | 42 W |
| Bulb(s) Included | Yes |
| Heater Included | No |
| Light Included | Yes |
| Humidity Sensing | Yes |
| Motion Sensing | No |
| Night Light Included | Yes |
| Timer | Yes |
| Weight | 14 lbs |
| Housing Material | Galvanized Steel |
| UL Listed | Yes |
| Eco-Friendly | Title 24 Energy Star |
| Features | • Plug-In Permanently Lubricated Motor • Sensaire® technology detects the rapid rise in humidity over time • 4W Night Light Bulb Sold Separately |
| Additional Information | Auto shut-off time is adjustable from 5 to 60 minutes |
| Includes | Hanger Bars |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


