Nutone NQTXEN110S "Ultra Silent" Bathroom Fan
| Item: | NQTXEN110S |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $264.22
Details and Dimensions
| Duct Size | 6" |
| Housing Length | 11-3/8" |
| Housing Width | 10-1/2" |
| Housing Depth | 7-5/8" |
| Grill Length | 13-3/4" |
| Grill Width | 12-7/8" |
| Sones | 0.7 |
| CFM | 110 CFM |
| Voltage | 120V |
| Amperage | 0.4 Amps |
| Heater Included | No |
| Light Included | No |
| Humidity Sensing | Yes |
| Motion Sensing | No |
| Night Light Included | No |
| Timer | Yes |
| Weight | 13 lbs |
| Housing Material | Galvanized Steel |
| UL Listed | Yes |
| Eco-Friendly | Title 24 Energy Star |
| Features | • Sensaire Humidity Detctor • Auto Shut Off • Plug-In Permanently Lubricated Motor |
| Includes | Hanger Bars |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


