Nutone NQTXEN150FLT "Ultra Silent" Bathroom Fan with Light
| Item: | NQTXEN150FLT |
| Finish: | White |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $318.08
Details and Dimensions
| Duct Size | 6" |
| Housing Length | 11-3/8" |
| Housing Width | 10-1/2" |
| Housing Depth | 7-5/8" |
| Grill Length | 13-5/8" |
| Grill Width | 12-7/8" |
| Sones | 2.3 |
| CFM | 150 CFM |
| Voltage | 120V |
| Amperage | 1 Amps |
| Number of Bulbs | 1 |
| Max. Wattage Per Bulb | 42 W |
| Heater Included | No |
| Light Included | Yes |
| Humidity Sensing | No |
| Motion Sensing | No |
| Night Light Included | Yes |
| Timer | No |
| Weight | 16 lbs |
| Housing Material | Galvanized Steel |
| Construction | Galvanized Steel |
| UL Listed | Yes |
| Eco-Friendly | Title 24 |
| Features | • Motor Engineered For Continuous Operation |
| Included Features | Easy Hanger Bars |
| Energy Star | Yes |
| Title 24 Compliant | Yes |
| Product Specifications |
| Parts Breakdown |
| Warranty |


