X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Nutone NQTXEN150 "Ultra Silent" Bathroom Fan

Item: NQTXEN150
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Duct Size 6"
Housing Length 11-3/8"
Housing Width 10-1/2"
Housing Depth 7-5/8"
Grill Length 13-5/8"
Grill Width 12-7/8"
Sones 2.3
Heater Included No
CFM 150 CFM
Voltage 120V
Light Included No
Humidity Sensing No
Motion Sensing No
Night Light Included No
Timer No
Weight 13 lbs
Housing Material Galvanized Steel
Construction Galvanized Steel
UL Listed Yes
Features Motor Engineered For Continuous Operation
Included Features Easy Hanger Bars
CEC Approved Yes
Energy Star Yes