X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Nutone NQTREN080F "Ultra Silent" Accessory

Item: NQTREN080F
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: Not Available Online



Details and Dimensions

CFM 80 CFM
Duct Size 4"
Eco-Friendly Energy Star
Features One-pack Finish Kit
Grill Length 14"
Grill Width 13"
Sones 0.8