Nutone NHD80NT "Heavy Duty" Bathroom Fan
| Item: | NHD80NT |
| Finish: | White |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $95.20
Details and Dimensions
| Duct Size | 4" |
| Housing Length | 8-1/4" |
| Housing Width | 8" |
| Housing Depth | 5-3/4" |
| Grill Length | 10-1/4" |
| Grill Width | 10-1/4" |
| Sones | 2.5 |
| CFM | 80 CFM |
| Voltage | 120V |
| Amperage | 0.6 Amps |
| Heater Included | No |
| Light Included | No |
| Humidity Sensing | No |
| Motion Sensing | No |
| Night Light Included | No |
| Timer | No |
| Weight | 8 lbs |
| Housing Material | Galvanized Steel |
| Construction | Steel |
| UL Listed | Yes |
| Features | • Permanently Lubricated Motor • Pre-Wired Outlet Box For Plug-In Motor Plate |
| Warranty |


