Nutone N860P36CH "Framed" Swing Door Medicine Cabinet
| Item: | N860P36CH |
| Finish: | Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $171.62
Details and Dimensions
| Length | 8" |
| Width | 16" |
| Height | 36" |
| Mounting Type | Flush Mounted |
| Construction | Painted Steel |
| Features | • Reversible door for left or right hand opening |
| Mount Type | Corner Mount |
| Product Specifications |
| Warranty |


