X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Nutone BQTX110HL "Ultra Silent" Bathroom Fan with Light

Item: BQTX110HL
Finish: White
Online Availability: Available for immediate shipment

List Price: $517.02

Price: $361.91



Details and Dimensions

Duct Size 6"
Housing Length 17-5/8"
Housing Width 11-3/8"
Housing Depth 7-5/8"
Grill Length 20"
Grill Width 15"
Sones 0.9
Heater Included Yes
CFM 110 CFM
Voltage 120V
Wattage 1710 Watts
Amperage 14.6 Amps
Bulb Type Medium
Number of Bulbs 2
Max. Wattage Per Bulb 60 W
Light Included Yes
Humidity Sensing No
Motion Sensing No
Night Light Included Yes
Timer No
Weight 13 lbs
Housing Material Galvanized Steel
UL Listed Yes
Features Quiet High-Output 1500W Heater
Bathroom Fan, Heater, Light, Night-Light
Additional Information Requires A Dedicated 20 Amp Circuit
CEC Approved Yes