Details and Dimensions
| Construction | Metal |
| Features | • Hot iron storage shelf • Three height settings - Adjust board height for optimum ironing comfort • Additional storage shelf - Ability to store spray bottles, starch, other items in cabinet • Non-stick ironing board cover fits snuggly over the board and secures with a drawstring. • 180° swivel - Unit can fit in tight corners, provides additional ergonomics • Ventilated metal board - Resistant to moisture and cools quickly |
| Overall Height | 50" |
| Rough In Dimension | 14-1/2'' x 49-1/4'' x 4 |
| Width | 16-1/8" |
| Product Specifications |
| Warranty |



