Nutone N9960 "Deluxe" Bathroom Fan with Light
| Item: | N9960 |
| Finish: | White |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $206.68
Details and Dimensions
| Housing Length | 14" |
| Housing Width | 9-3/4" |
| Housing Depth | 7-3/4" |
| Grill Length | 16" |
| Grill Width | 10-7/8" |
| Voltage | 120V |
| Wattage | 1667 Watts |
| Number of Bulbs | 1 |
| Max. Wattage Per Bulb | 100 W |
| Bulb(s) Included | No |
| Heater Included | Yes |
| Light Included | Yes |
| Humidity Sensing | No |
| Motion Sensing | No |
| Night Light Included | Yes |
| Timer | No |
| Thermal Fuse Protection | Yes |
| Housing Material | Galvanized Steel |
| Features | • 1500W Nickel-Chromium Coiled Heating Element • Heat and Light Only |
| Product Specifications |
| Warranty |


