Nutone N9427P "Bulb Heater" Bathroom Fan with Light
| Item: | N9427P |
| Finish: | White |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $97.82
Details and Dimensions
| Duct Size | 4" |
| Housing Length | 14-1/4" |
| Housing Width | 8-3/8" |
| Housing Depth | 6" |
| Grill Length | 15-5/8" |
| Grill Width | 10-1/4" |
| Sones | 3.5 |
| CFM | 70 CFM |
| Voltage | 120V |
| Wattage | 505 Watts |
| Amperage | 4.3 Amps |
| Number of Bulbs | 2 |
| Bulb Type | Infrared |
| Max. Wattage Per Bulb | 250 W |
| Bulb(s) Included | No |
| Heater Included | Yes |
| Light Included | No |
| Humidity Sensing | No |
| Motion Sensing | No |
| Night Light Included | No |
| Timer | No |
| Thermal Fuse Protection | Yes |
| Housing Material | Galvanized Steel |
| UL Listed | Yes |
| Features | • Heat and Vent Functions Controlled Separately or Combined • Plug-In Permanently Lubricated Motor |
| Product Specifications |
| Parts Breakdown |
| Warranty |


