Nutone N744SFLNT "Ultra Silent" Bathroom Fan with Light
| Item: | N744SFLNT |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $232.89
Details and Dimensions
| Duct Size | 4'' |
| Sones | 1.5 |
| CFM | 70 CFM |
| Number of Bulbs | 1 |
| Bulb Type | CFL - GX24q-1 |
| Max. Wattage Per Bulb | 14 W |
| Bulb(s) Included | Yes |
| Light Included | Yes |
| Humidity Sensing | Yes |
| Timer | Yes |
| UL Listed | Yes |
| Eco-Friendly | Energy Star Title 24 |
| Features | • SensAire technology senses rapid rises in humidity to turn fan on • 6'' Recessed Lighting Trim |
| Product Specifications |
| Parts Breakdown |
| Warranty |


