X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Newport Brass N99P/20 "East Linear" Pull-Out Spray Kitchen Faucet

Item: N99P/20
Finish: Stainless Steel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Hole Configuration 1 Hole
Overall Height 14-3/8"
Construction Brass
ADA Compliant Yes
Spout Height 7-15/16"
Spout Reach 8-3/16"
Side Spray Included No
Flow Rate (GPM) 2.2
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Soap Dispenser Included No
Low Lead Compliant Yes
Handle(s) Included Yes
Escutcheon Included No