X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Newport Brass N9911L/20 "East Linear" Two Handle Kitchen Faucet

Item: N9911L/20
Finish: Stainless Steel
Select Finish:

List Price: $1,549.00

Price: $1,293.42 (Pricing is for Stainless Steel)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Faucet Hole Configuration 4 Hole
Overall Height 11-1/4"
Construction Brass
ADA Compliant No
Spout Height 5-2/3"
Spout Reach 7-7/8"
Side Spray Included Yes
Flow Rate (GPM) 2.2
Valve Type Ceramic Disc
Number Of Handles 2 Handle
Number of Faucet Holes 4 Hole
Handle Type Lever
Soap Dispenser Included No
Low Lead Compliant Yes
Handle(s) Included Yes
Escutcheon Included No
CEC Approved Yes