Newport Brass N9901/26 "East Linear" Two Handle Kitchen Faucet
| Item: | N9901/26 |
| Finish: | Polished Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $675.52 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Hole Configuration | 3 Hole |
| Overall Height | 11-1/4" |
| Construction | Brass |
| ADA Compliant | No |
| Spout Height | 5-2/3" |
| Spout Reach | 7-7/8" |
| Side Spray Included | No |
| Flow Rate (GPM) | 2.2 |
| Number Of Handles | 2 Handle |
| Number of Faucet Holes | 3 Hole |
| Handle Type | Cross |
| Soap Dispenser Included | No |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Escutcheon Included | No |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


