X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Newport Brass N989/01 "Amisa" Vertical Spray Bidet Faucet

Item: N989/01
Finish: Forever Brass - PVD
Select Finish:


Details and Dimensions

Bidet Faucet Type Vertical Spray
Drain Included Yes
Handle Type Lever
Handle(s) Included Yes
Vacuum Breaker Yes
ADA Compliant Yes
Construction Brass