X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Newport Brass N980/01 "Amisa" 8'' Widespread Bathroom Sink Faucet

Item: N980/01
Finish: Forever Brass - PVD
Complete Faucet: Price includes trim and valve
Select Finish:


Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Centers 8''
Spout Height 3-1/16"
Spout Reach 4-7/16"
Overall Height 3"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Shown With Roped Lever Handles
Includes Pop-up Drain
Low Lead Compliant Yes
CEC Approved Yes
ADA Compliant Yes