X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Newport Brass N9481/15 "Chesterfield" Pot Filler Kitchen Faucet

Item: N9481/15
Finish: Polished Nickel - Natural
Select Finish:


Details and Dimensions

Faucet Hole Configuration 1 Hole
Construction Brass
ADA Compliant No
Spout Reach 27-3/8"
Side Spray Included No
Flow Rate (GPM) 2.2
Valve Type Ceramic Disc
Number Of Handles 2 Handle
Number of Faucet Holes 1 Hole
Handle Type Cross
Soap Dispenser Included No
Low Lead Compliant Yes
Handle(s) Included Yes
Escutcheon Included No