Back to Search Results
Ferguson.com Home
>
Faucets
>
Pot Filler Kitchen Faucets
> Newport Brass
>
N9481/10B
Newport Brass N9481/10B "Chesterfield" Pot Filler Kitchen Faucet
| Item: | N9481/10B |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $776.55 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Construction | Brass |
| ADA Compliant | No |
| Spout Reach | 27-3/8" |
| Side Spray Included | No |
| Flow Rate (GPM) | 2.2 |
| Soap Dispenser Included | No |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Escutcheon Included | No |
| Warranty |


