Newport Brass N948/50 "Chesterfield" Pot Filler Kitchen Faucet
| Item: | N948/50 |
| Finish: | White |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $397.46 (Pricing is for White)
Details and Dimensions
| Faucet Hole Configuration | 1 Hole |
| Construction | Brass |
| ADA Compliant | No |
| Spout Reach | 25-1/2" |
| Flow Rate (GPM) | 2.2 |
| Valve Type | Ceramic Disc |
| Number Of Handles | 1 Handle |
| Number of Faucet Holes | 1 Hole |
| Handle Type | Cross |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Installation Guide |
| Parts Breakdown |
| Warranty |


