X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Newport Brass N9453-1/10B "Chesterfield" Two Handle Kitchen Faucet

Item: N9453-1/10B
Finish: Oil Rubbed Bronze
Select Finish:


Details and Dimensions

Faucet Hole Configuration 3 Hole
Overall Height 9-11/16"
Construction Brass
ADA Compliant Yes
Spout Height 6-9/16"
Spout Reach 10-1/5"
Side Spray Included Yes
Flow Rate (GPM) 2.2
Valve Type Ceramic Disc
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Handle Type Lever
Soap Dispenser Included No
Low Lead Compliant Yes
Handle(s) Included Yes
Escutcheon Included No
CEC Approved Yes