X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Newport Brass N943/26 "Chesterfield" Two Handle Kitchen Faucet

Item: N943/26
Finish: Polished Chrome
Select Finish:

List Price: $934.00

Price: $779.89 (Pricing is for Polished Chrome)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Faucet Hole Configuration 4 Hole
Overall Height 8-1/2"
Construction Brass
ADA Compliant No
Spout Height 6-3/4"
Spout Reach 9-1/2"
Side Spray Included Yes
Flow Rate (GPM) 2.2
Valve Type Ceramic Disc
Number Of Handles 2 Handle
Number of Faucet Holes 4 Hole
Handle Type Cross
Soap Dispenser Included No
Low Lead Compliant Yes
Handle(s) Included Yes
Escutcheon Included No
CEC Approved Yes