Newport Brass N942/50 "Chesterfield" Two Handle Kitchen Faucet
| Item: | N942/50 |
| Finish: | White |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $715.60 (Pricing is for White)
Details and Dimensions
| Faucet Hole Configuration | 3 Hole |
| Overall Height | 8-1/2" |
| Construction | Brass |
| ADA Compliant | No |
| Spout Height | 5-5/9" |
| Spout Reach | 9-4/9" |
| Side Spray Included | No |
| Flow Rate (GPM) | 2.2 |
| Valve Type | Ceramic Disc |
| Number Of Handles | 2 Handle |
| Number of Faucet Holes | 3 Hole |
| Handle Type | Cross |
| Soap Dispenser Included | No |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Escutcheon Included | No |
| Parts Breakdown |
| Warranty |


