X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Newport Brass N942/15 "Chesterfield" Two Handle Kitchen Faucet

Item: N942/15
Finish: Polished Nickel - Natural
Select Finish:


Details and Dimensions

Faucet Hole Configuration 3 Hole
Overall Height 8-1/2"
Construction Brass
ADA Compliant No
Spout Height 5-5/9"
Spout Reach 9-4/9"
Side Spray Included No
Flow Rate (GPM) 2.2
Valve Type Ceramic Disc
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Handle Type Cross
Soap Dispenser Included No
Low Lead Compliant Yes
Handle(s) Included Yes
Escutcheon Included No
CEC Approved Yes