Newport Brass N938/50 "Chesterfield" Single Hole Bar Faucet
| Item: | N938/50 |
| Finish: | White |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $693.05 (Pricing is for White)
Details and Dimensions
| Overall Height | 7-9/20" |
| Construction | Solid Brass |
| ADA Compliant | Yes |
| Handle Type | Cross |
| Spout Height | 5-1/4" |
| Spout Reach | 6-7/8" |
| Flow Rate (GPM) | 1.5 |
| Handle(s) Included | Yes |
| Eco-Friendly | Water Sense |
| Product Specifications |
| Parts Breakdown |
| Warranty |


