X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Newport Brass N932/20 "Chesterfield" Single Hole Bathroom Sink Faucet

Item: N932/20
Finish: Stainless Steel - PVD
Complete Faucet: Price includes trim and valve
Select Finish:


Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Spout Height 3-7/16"
Spout Reach 6-7/8"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Cross
Construction Brass
Shown With Cross Handles
CEC Approved Yes
ADA Compliant Yes
Eco-Friendly Water Sense