Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Newport Brass N932/15S "Chesterfield" Single Hole Bathroom Sink Faucet

Item: N932/15S
Finish: Satin Nickel
Complete Faucet: Price includes trim and valve
Select Finish:

List Price: $890.00

Price: $743.15 (Pricing is for Satin Nickel)

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.

Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Spout Height 3-7/16"
Spout Reach 6-7/8"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Cross
Construction Brass
Shown With Cross Handles
ADA Compliant Yes
Eco-Friendly Water Sense