Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Shower System
> Newport Brass
>
N932/24S
Newport Brass N932/24S "Chesterfield" Single Hole Bathroom Sink Faucet
| Item: | N932/24S |
| Finish: | Satin Gold |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $834.17 (Pricing is for Satin Gold)
Details and Dimensions
| Faucet Hole Configuration | Single-Hole |
| Spout Height | 3-7/16" |
| Spout Reach | 6-7/8" |
| Handle(s) Included | Yes |
| Handle Type | Cross |
| Construction | Brass |
| Shown With | Cross Handles |
| ADA Compliant | Yes |
| Eco-Friendly | Water Sense |
| Product Specifications |
| Parts Breakdown |
| Warranty |


