X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Newport Brass N932/24 "Chesterfield" Single Hole Bathroom Sink Faucet

Item: N932/24
Finish: Polished Gold
Complete Faucet: Price includes trim and valve
Select Finish:

List Price: $1,096.00

Price: $915.16 (Pricing is for Polished Gold)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Spout Height 3-7/16"
Spout Reach 6-7/8"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Cross
Construction Brass
Shown With Cross Handles
CEC Approved Yes
ADA Compliant Yes
Eco-Friendly Water Sense