X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Newport Brass N932/07 "Chesterfield" Single Hole Bathroom Sink Faucet

Item: N932/07
Finish: English Bronze
Complete Faucet: Price includes trim and valve
Select Finish:

List Price: $912.00

Price: $761.52 (Pricing is for English Bronze)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Spout Height 3-7/16"
Spout Reach 6-7/8"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Cross
Construction Brass
Shown With Cross Handles
ADA Compliant Yes
Eco-Friendly Water Sense
CEC Approved Yes