Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Newport Brass N930L/15S "Chesterfield" 8'' Widespread Bathroom Sink Faucet

Item: N930L/15S
Finish: Satin Nickel - PVD
Complete Faucet: Price includes trim and valve
Select Finish:

Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Centers "8"""
Spout Height 3-7/16"
Spout Reach 6-7/8"
Overall Height 6"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Shown With Lever Handles
Includes Pop-up Drain
Low Lead Compliant Yes
CEC Approved Yes
ADA Compliant Yes