X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Newport Brass N930B/08 "Chesterfield" 8'' Widespread Bathroom Sink Faucet

Item: N930B/08
Finish: Polished Copper
Complete Faucet: Price includes trim and valve
Select Finish:

List Price: $1,248.00

Price: $1,042.08 (Pricing is for Polished Copper)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 2 Hole
Faucet Centers 8''
Spout Height 6-3/8"
Spout Reach 7"
Overall Height 9-3/8"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Cross
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 2.2
Includes Pop-up
Low Lead Compliant Yes
CEC Approved Yes