X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Newport Brass N930B/10B "Chesterfield" 8'' Widespread Bathroom Sink Faucet

Item: N930B/10B
Finish: Oil Rubbed Bronze
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $975.00

Price: $814.13 (Pricing is for Oil Rubbed Bronze)



Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 2 Hole
Faucet Centers 8''
Spout Height 6-3/8"
Spout Reach 7"
Overall Height 9-3/8"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Cross
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 2.2
Low Lead Compliant Yes
Includes Pop-up