Newport Brass N930/10B "Chesterfield" 8'' Widespread Bathroom Sink Faucet

Item: N930/10B
Finish: Oil Rubbed Bronze
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $693.89 (Pricing is for Oil Rubbed Bronze)



Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Centers 8''
Spout Height 3-7/16"
Spout Reach 6-7/8"
Overall Height 6"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Cross
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Shown With Cross Handles
Low Lead Compliant Yes
Includes Pop-up Drain