Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Shower System
> Newport Brass
>
N930/15A
Newport Brass N930/15A "Chesterfield" 8'' Widespread Bathroom Sink Faucet
| Item: | N930/15A |
| Finish: | Antique Nickel |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $693.89 (Pricing is for Antique Nickel)
Details and Dimensions
| Faucet Hole Configuration | 8'' Widespread |
| Number of Faucet Holes | 3 Hole |
| Faucet Centers | 8'' |
| Spout Height | 3-7/16" |
| Spout Reach | 6-7/8" |
| Overall Height | 6" |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Handle Type | Cross |
| Construction | Brass |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 1.5 |
| Shown With | Cross Handles |
| Low Lead Compliant | Yes |
| Includes | Pop-up Drain |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


