Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Newport Brass N9281/15 "Chesterfield" Single Hole Bar Faucet

Item: N9281/15
Finish: Polished Nickel - Natural
Select Finish:

Details and Dimensions

Faucet Hole Configuration Single Hole
Overall Height 13-15/16"
Construction Solid Brass
ADA Compliant Yes
Handle Type Cross
Number of Faucet Holes 1 Hole
Number Of Handles 2 Handle
Spout Height 11"
Spout Reach 5-1/4"
Flow Rate (GPM) 1.5
Valve Type Ceramic Disc
Low Lead Compliant Yes
Handle(s) Included Yes
Escutcheon Included No
Eco-Friendly Water Sense
CEC Approved Yes