Back to Search Results
Ferguson.com Home
>
Faucets
>
Pot Filler Kitchen Faucets
> Newport Brass
>
N9281/26
Newport Brass N9281/26 "Chesterfield" Single Hole Bar Faucet
| Item: | N9281/26 |
| Finish: | Polished Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $486.81 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Hole Configuration | 4" Centers |
| Overall Height | 13-15/16" |
| Construction | Solid Brass |
| ADA Compliant | Yes |
| Handle Type | Cross |
| Spout Height | 10-22/25" |
| Spout Reach | 5-1/4" |
| Flow Rate (GPM) | 1.5 |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Escutcheon Included | No |
| Eco-Friendly | Water Sense |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


