X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Newport Brass N9208/26 "Astor" Vessel Filler Bathroom Sink Faucet

Item: N9208/26
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Select Finish:


Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Spout Height 7-7/16"
Spout Reach 6-3/16"
Overall Height 10-1/2"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Low Lead Compliant Yes
CEC Approved Yes
ADA Compliant Yes
Eco-Friendly Water Efficient
Water Sense
Features Drain Sold Separately