Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Newport Brass N4-1034BP/01 "Chesterfield" Non-Thermostatic Valve Trim

Item: N4-1034BP/01
Finish: Forever Brass - PVD
Trim Kit: Price only includes trim. Valve Sold Separately.
Select Finish:

Details and Dimensions

Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Pressure Balanced Yes
Construction Solid Brass
ADA Compliant Yes
Diameter 7-3/4"
Extension From Wall 3-5/8"