X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Newport Brass N4-1034BP/06 "Chesterfield" Non-Thermostatic Valve Trim

Item: N4-1034BP/06
Finish: Antique Brass
Trim Kit: Price only includes trim. Valve Sold Separately.
Select Finish:

List Price: $341.00

Price: $284.74 (Pricing is for Antique Brass)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Pressure Balanced Yes
Construction Solid Brass
ADA Compliant Yes
Diameter 7-3/4"
Extension From Wall 3-5/8"