X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Newport Brass N4-1234BP/26 "Metropole" Volume Control Valve Trim

Item: N4-1234BP/26
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Pressure Balanced Yes
Construction Soild Brass
Additional Information Face plate with ADA Compliant Crystal Lever Handle
Valve Escutcheon Height 7-3/4"