X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Newport Brass N3-982BP/01 "Amisa" Tub & Shower Faucet Trim Kit

Item: N3-982BP/01
Finish: Forever Brass - PVD
Trim Kit: Price only includes trim. Valve Sold Separately.
Select Finish:


Details and Dimensions

Rough In Valve Included No
Handle Type Lever
Handle(s) Included Yes
Construction Solid Brass
ADA Compliant Yes
CEC Approved Yes
Diverter Included Yes