X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Newport Brass N3-937/04 "Chesterfield" Tub Faucet Trim Kit

Item: N3-937/04
Finish: Satin Brass - PVD
Trim Kit: Price only includes trim. Valve Sold Separately.
Select Finish:


Details and Dimensions

Rough In Valve Included No
Handle Type Cross
Handle(s) Included Yes
Handshower Included Yes
ADA Compliant Yes
CEC Approved Yes