Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Shower System
> Newport Brass
>
NB3-936/20/NB1-502
Newport Brass NB3-936/20/NB1-502 "Chesterfield" Deck Mount Whirlpool Faucet
| Item: | NB3-936/20/NB1-502 |
| Finish: | Stainless Steel |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $990.32 (Pricing is for Stainless Steel)
Details and Dimensions
| Faucet Configuration | Deck Mount |
| Rough In Valve Included | Yes |
| Spout Height | 6" |
| Spout Reach | 11-9/16" |
| Overall Height | 9-3/4" |
| Faucet Centers | 8'' |
| Handle(s) Included | Yes |
| Handle Type | Cross |
| Construction | Soild Brass |
| Valve Type | Ceramic DIsc |
| Drain Included | No |
| Warranty |


