X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Newport Brass NB3-936/04/NB1-502 "Chesterfield" Deck Mount Whirlpool Faucet

Item: NB3-936/04/NB1-502
Finish: Satin Brass
Complete Faucet: Price includes trim and valve
Select Finish:

List Price: $1,302.00

Price: $1,087.17 (Pricing is for Satin Brass)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included Yes
Spout Height 6"
Spout Reach 11-9/16"
Overall Height 9-3/4"
Faucet Centers 8''
Handle(s) Included Yes
Handle Type Cross
Construction Soild Brass
Valve Type Ceramic DIsc
Drain Included No