X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Newport Brass NB3-936/24/NB1-502 "Chesterfield" Deck Mount Whirlpool Faucet

Item: NB3-936/24/NB1-502
Finish: Polished Gold - PVD
Complete Faucet: Price includes trim and valve
Select Finish:


Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included Yes
Spout Height 6"
Spout Reach 11-9/16"
Overall Height 9-3/4"
Faucet Centers 8''
Handle(s) Included Yes
Handle Type Cross
Construction Soild Brass
Valve Type Ceramic DIsc
Drain Included No